Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SAFCO

Diaz Guest Chair,Vinyl,Black,Silver

  • Item # 49H967
  • My Part #
  • Mfr. Model # 4194BV
  • Catalog Page # N/A
  • UNSPSC # 56101504
Diaz Guest Chair,Vinyl,Black,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Guest Chair
  • Series Diaz
  • Overall Height 33-1/2"
  • Overall Width 19-1/2"
  • Overall Depth 19-1/2"
  • Seat Height 18"
  • Seat Width 19"
  • Seat Depth 18"
  • Back Height 16"
  • Back Width 20-1/2"
  • Seat Color Black
  • Back Color Black
  • Frame Color Silver
  • Seat Material Vinyl
  • Back Material Vinyl
  • Frame Material Steel
  • Assembled/Unassembled Unassembled
  • Arm Style No Arm
  • Features Stackable
  • Caster Type 1-1/2" Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.