Skip Content

DG
SAFCO

Desktop Organizer,8 in. H,3 Compartments

  • Item # 49KC41
  • My Part #
  • Mfr. Model # 3271WH
  • Catalog Page # N/A
  • UNSPSC # 44111503
Desktop Organizer,8 in. H,3 Compartments close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Desktop Organizer
  • Width 9-1/4"
  • Depth 11-3/4"
  • Height 8"
  • Material Steel
  • Finish Powder Coated
  • Color Black
  • Number of Compartments 3
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.