Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SAFCO

Desktop Organizer,Blk,Includes USB Port

  • Item # 49KC25
  • My Part #
  • Mfr. Model # 3233BL
  • Catalog Page # N/A
  • UNSPSC # 44111503
Desktop Organizer,Blk,Includes USB Port close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Desktop Organizer
  • Material Steel
  • Color Black
  • Length 13-1/4"
  • Width 13-1/2"
  • Height 13-1/2"
  • Depth 11-1/2"
  • Includes USB Port
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.