Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SAFCO

Computer Workstation,19-3/4 in. W,Silver

  • Item # 49KC73
  • My Part #
  • Mfr. Model # 2132SL
  • Catalog Page # N/A
  • UNSPSC # 56101519
Computer Workstation,19-3/4 in. W,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Desktop Sit/Stand Workstation for Laptop
  • Series Sit Stand
  • Overall Width 19-3/4"
  • Height Range 7-3/4"
  • Overall Depth 27-1/2"
  • Color Top Silver
  • Color Base Silver
  • Base Material Steel
  • Top Material Steel
  • Assembly Required
  • For Use With Laptops, Monitor, Keyboard
  • Includes Leveling Glide, Screws
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms