DG
SAFCO

Coat Rack, Nail Head, Steel, Black/Silver

  • Item # 24T910
  • My Part #
  • Mfr. Model # 4192NC
  • Catalog Page # N/A
  • UNSPSC # 56101503
Coat Rack, Nail Head, Steel, Black/Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Coat Rack
  • Type Nail Head
  • Height (In.) 67
  • Depth (In.) 15
  • Width (In.) 67
  • Base Dia. (In.) 15
  • Material Steel
  • Color Black/Silver
  • Assembly Required
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.