Skip Content

TP
SAFCO

Chrome Steel Stacking Chair with Blue Seat Color, 4PK

  • Item # 49H988
  • My Part #
  • Mfr. Model # 4286BU
  • Catalog Page # N/A
  • UNSPSC # 56101504
Stack Chair,Veer Flex Frame,Blue,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $653.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 70.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SAFCO® Veer™ Flex Frame Stacking chair with built-in arms and a contoured back that gives additional support to your upper back and posture. Features durable nylon glides on feet help guard against scratching and marring. Hold ups to 250-lb. Easy to assemble for any corporate event. Stacks up to 9 chairs high.

View More

Technical Specs

  • Item Stacking Chair
  • Series Veer
  • Overall Height 32-1/2"
  • Overall Width 21-1/4"
  • Overall Depth 22"
  • Seat Height 17-1/4"
  • Seat Width 17-3/4"
  • Seat Depth 17-3/4"
  • Back Height 11-1/4"
  • Back Width 17-1/2"
  • Seat Color Blue
  • Back Color Blue
  • Frame Color Chrome
  • Seat Material Plastic
  • Back Material Plastic
  • Frame Material Steel
  • Assembled/Unassembled Unassembled
  • Cushion Thickness Not Padded
  • Arm Style Fixed
  • Weight Capacity 250 lb.
  • Features Non-Marring Floor Glides
  • Caster Type Plastic Glides
  • Standards GREENGUARD CERTIFIED
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.