DG
SAFCO

Chrome Steel Stacking Chair with Black Seat Color, 4PK

  • Item # 49H987
  • My Part #
  • Mfr. Model # 4286BL
  • Catalog Page # N/A
  • UNSPSC # 56101504
Chrome Steel Stacking Chair with Black Seat Color, 4PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

SAFCO® Veer™ Flex Frame Stacking chair with built-in arms and a contoured back that gives additional support to your upper back and posture. This chair features floor glides on feet of chair, preventing anti-scratch and nonmarring. Hold ups to 250-lb. Easy to assemble for any corporate event. Stacks up to 9 chairs high.

View More

Technical Specs

  • Item Stacking Chair
  • Series Veer
  • Overall Height 32-1/2"
  • Overall Width 21-1/4"
  • Overall Depth 22"
  • Seat Height 17-1/4"
  • Seat Width 17-3/4"
  • Seat Depth 17-3/4"
  • Back Height 11-1/4"
  • Back Width 17-1/2"
  • Seat Color Black
  • Back Color Black
  • Frame Color Chrome
  • Seat Material Plastic
  • Back Material Plastic
  • Frame Material Steel
  • Assembled/Unassembled Unassembled
  • Cushion Thickness Not Padded
  • Arm Style Fixed
  • Weight Capacity 250 lb.
  • Features Non-Marring Floor Glides
  • Caster Type Plastic Glides
  • Standards GREENGUARD CERTIFIED
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.