DG
SAFCO

Cava Urth Straight Leg Guest Chair,Black

  • Item # 49J071
  • My Part #
  • Mfr. Model # 7046BV
  • Catalog Page # N/A
  • UNSPSC # 56101504
Cava Urth Straight Leg Guest Chair,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Guest Chair
  • Series Cava Urth
  • Overall Height 32-1/2"
  • Overall Width 22-1/2"
  • Overall Depth 22-1/2"
  • Seat Height 18-1/2"
  • Seat Width 20"
  • Seat Depth 18"
  • Back Height 14"
  • Back Width 20"
  • Seat Color Black
  • Back Color Black
  • Frame Color Black
  • Seat Material Nylon
  • Back Material Nylon
  • Frame Material Steel
  • Assembled/Unassembled Unassembled
  • Arm Style Fixed
  • Features 100% Polyester Upholstery
  • Standards Meets ANSI/BIFMA, UL COM/GG, UL 2818
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.