Skip Content

TP
SAFCO

Camel Nylon Managers Chair 20" Back Height, Arm Style: Fixed

  • Item # 49H937
  • My Part #
  • Mfr. Model # 3456CM
  • Catalog Page # N/A
  • UNSPSC # 56101504
Mgr Chair,Microfiber,Camel,18-21"Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $363.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 35.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Office Chair Style Managerial Chairs
  • Office Chair Arm Style Fixed
  • Back Color Family Brown
  • Back Material Family Fabric
  • Seat Material Microfiber
  • Back Material Nylon
  • Nominal Seat Height Range 18" to 21"
  • Seat Color Camel
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 18"
  • Seat Height Max. 21"
  • Back Height 20"
  • Arm Style Fixed
  • Caster Type Multisurface
  • Overall Height 40"
  • Overall Width 25"
  • Overall Depth 25"
  • Seat Width 18"
  • Seat Depth 17"
  • Back Width 18"
  • Number of Casters 5
  • Number of Glides 0
  • Series Flaunt
  • Back Color Camel
  • Base Material Steel
  • Features 360 Degrees Swivel,Tilt, Tilt Lock, Tilt Tension
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.