Skip Content

DG
SAFCO

CPU Holder,9 x 23-3/4 x 13-1/2 In,Black

  • Item # 24T932
  • My Part #
  • Mfr. Model # 2175
  • Catalog Page # N/A
  • UNSPSC # 43212002
CPU Holder,9 x 23-3/4 x 13-1/2 In,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item CPU Holder
  • Series Ergo-Comfort
  • Color Black
  • Overall Depth 13-1/2"
  • Material Steel
  • Standards Meets or Exceeds ANSI/BIFMA
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.