DG
SAFCO

Brochure Display Rack,Charcoal

  • Item # 20C571
  • My Part #
  • Mfr. Model # 4128CH
  • Catalog Page # N/A
  • UNSPSC # 44111512
Brochure Display Rack,Charcoal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wire Brochure Display Rack
  • Type Brochure
  • Construction Steel
  • Height 60"
  • Width 15"
  • Depth 15"
  • Color Charcoal
  • Number of Compartments 32
  • Load Capacity 2 lb. per compartment
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms