Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
SAFCO

Booklet Display,12-Pocket

  • Item # 20C595
  • My Part #
  • Mfr. Model # 5610CL
  • Catalog Page # N/A
  • UNSPSC # 44111512
Booklet Display,12-Pocket close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Reveal Literature Display, 12 Booklet
  • Type Booklet
  • Construction PETG Plastic
  • Height 30"
  • Width 30"
  • Depth 2"
  • Color Clear
  • Number of Compartments 12
  • Load Capacity 1-3/4" Printed Material
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms