Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SAFCO

Blue Steel Stacking Chair with Blue Seat Color, 2PK

  • Item # 49KC90
  • My Part #
  • Mfr. Model # 4360BU
  • Catalog Page # N/A
  • UNSPSC # 56101504
Blue Steel Stacking Chair with Blue Seat Color, 2PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Safeco® CoGo™ Steel Indoor/Outdoor Stackable Chair has curved back rest and open slat provides support and comfort. Features durable nylon glides on feet help guard against scratching and marring. Tubular steel construction with scratch-resistant power-coated finish has UV protection and repels against heat, stains, and moisture.

View More

Technical Specs

  • Item Stacking Chair
  • Series CoGo
  • Overall Height 28-3/4"
  • Overall Width 18-1/2"
  • Overall Depth 22"
  • Seat Height 18"
  • Seat Width 16-1/2"
  • Seat Depth 16"
  • Back Height 11-1/4"
  • Back Width 21"
  • Seat Color Blue
  • Back Color Blue
  • Frame Color Blue
  • Seat Material Steel
  • Back Material Steel
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arm
  • Weight Capacity 250 lb.
  • Features Curved Back Rest, Open Slat Design, Indoor/Outdoor
  • Caster Type None
  • Standards ANSI/BIFMA
  • Includes Nylon Glides
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.