DG
SAFCO

Black Vinyl Executive Chair 22-1/2" Back Height, Arm Style: Fixed

  • Item # 49KD12
  • My Part #
  • Mfr. Model # 6301BV
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Vinyl Executive Chair 22-1/2" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Executive Chairs
  • Item Executive Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Black
  • Back Material Family Vinyl
  • Seat Material Vinyl
  • Back Material Vinyl
  • Nominal Seat Height Range 17" to 22"
  • Seat Color Black
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 17"
  • Seat Height Max. 22"
  • Back Height 22-1/2"
  • Arm Style Fixed
  • Caster Type Carpet
  • Overall Height 42"
  • Overall Width 27"
  • Overall Depth 27"
  • Seat Width 21"
  • Seat Depth 18-1/2"
  • Back Width 21"
  • Number of Casters 5
  • Number of Glides 0
  • Series Poise
  • Back Color Black
  • Base Style 5-Star
  • Base Material Steel
  • Base Color Black
  • Features Pneumatic Seat Height Adjustable Swivel, Locking Tilt Control with Adjustable Tilt Tension, Back Height Adjustment
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.