Skip Content

DG
SAFCO

Black Vinyl Desk Chair 22" Back Height, Arm Style: No Arm

  • Item # 49KC83
  • My Part #
  • Mfr. Model # 3592BL
  • Catalog Page # N/A
  • UNSPSC # 56101504
Desk Chair,Vinyl,Black,19 to 22" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Office Chair Style Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style No Arm
  • Back Color Family Black
  • Back Material Family Vinyl
  • Seat Material Vinyl
  • Back Material Vinyl
  • Nominal Seat Height Range 19" to 22"
  • Seat Color Black
  • Weight Capacity 400 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 19"
  • Seat Height Max. 22"
  • Back Height 22"
  • Arm Style No Arm
  • Caster Type Carpet
  • Overall Height 45-1/2"
  • Overall Width 25"
  • Overall Depth 25"
  • Seat Width 23"
  • Seat Depth 23"
  • Back Width 25"
  • Number of Casters 5
  • Number of Glides 0
  • Series Optimus
  • Back Color Black
  • Base Style 5-Star
  • Base Material Steel
  • Base Color Black
  • Features Pneumatic Seat Height Adjustable Swivel, Locking Tilt Control with Adjustable Tilt Tension, Back Height Adjustment
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None