DG
SAFCO

Black Steel Stacking Chair with Charcoal Seat Color, 2PK

  • Item # 49H961
  • My Part #
  • Mfr. Model # 4184CH
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Steel Stacking Chair with Charcoal Seat Color, 2PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

SAFCO® Moto™ Stackable Chair provides mobility and allows for quick configuration of seating. Features integrated loop arm and a full upholstered back and seat; making this chair extra comfy with a cushion back support. Comes full assembled and includes casters. Stacks 4 chairs high. This chair is easy to stack and roll to any event.

View More

Technical Specs

  • Item Stacking Chair
  • Series Moto
  • Overall Height 31-3/4"
  • Overall Width 23-1/2"
  • Overall Depth 23"
  • Seat Height 18"
  • Seat Width 17-1/2"
  • Seat Depth 17"
  • Back Height 13-3/4"
  • Back Width 18"
  • Seat Color Charcoal
  • Back Color Charcoal
  • Frame Color Black
  • Seat Material Polyurethane
  • Back Material Polyurethane
  • Frame Material Steel
  • Assembled/Unassembled Unassembled
  • Cushion Thickness 2-1/4"
  • Arm Style Fixed
  • Weight Capacity 250 lb.
  • Features Upholstered Seat and Back with Thick Cushions for Comfort, Finish on Frame Helps Resist Scrapes and Scratches
  • Caster Type Dual Wheel Hooded Carpet Casters
  • Standards ANSI/BIFMA, CAL 117, GREENGUARD CERTIFIED
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.