Skip Content

DG
SAFCO

Black Steel Stacking Chair with Charcoal Seat Color, 4PK

  • Item # 39E415
  • My Part #
  • Mfr. Model # 4185CH
  • Catalog Page # N/A
  • UNSPSC # 56101542
Stack Chairs,No Arms,Charcoal,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Safeco® Stackable Chair has a contoured design with study back for extra support and comfort. Features durable tubular steel frame with black powder-coated finish and plastic glides help protect against marring. This lightweight chair holds up to 250-lb. and can stack up to 15 chairs high. Ideal chair is great for any event.

View More

Technical Specs

  • Item Stacking Chair
  • Overall Height 30-1/2"
  • Overall Width 21-1/4"
  • Overall Depth 17-3/4"
  • Seat Height 18"
  • Seat Width 18-1/2"
  • Seat Depth 16-1/4"
  • Back Height 12-3/4"
  • Back Width 18-1/4"
  • Seat Color Charcoal
  • Back Color Charcoal
  • Frame Color Black
  • Seat Material Plastic
  • Back Material Plastic
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arm
  • Weight Capacity 250 lb.
  • Features 11mm chrome coated wire chair, color impregnated plastic seat and back, contoured for comfort
  • Caster Type Plastic Glides
  • Standards GREENGUARD CERTIFIED
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.