Skip Content

DG
SAFCO

Black Steel Stacking Chair with Black Seat Color, 4PK

  • Item # 39E413
  • My Part #
  • Mfr. Model # 4185BL
  • Catalog Page # N/A
  • UNSPSC # 56101542
Stack Chair,No Arms,Black,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Safeco® Stackable Chair has a contoured design with study back for extra support and comfort. Features durable tubular steel frame with black powder-coated finish and plastic glides help protect against marring. This lightweight chair holds up to 250-lb. and can stack up to 15 chairs high. Ideal chair is great for any event.

View More

Technical Specs

  • Item Stacking Chair
  • Overall Height 30-1/2"
  • Overall Width 21-1/4"
  • Overall Depth 17-3/4"
  • Seat Height 18"
  • Seat Width 18-1/2"
  • Seat Depth 16-1/4"
  • Back Height 12-3/4"
  • Back Width 18-1/4"
  • Seat Color Black
  • Back Color Black
  • Frame Color Black
  • Seat Material Plastic
  • Back Material Plastic
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Not Padded
  • Arm Style No Arm
  • Weight Capacity 250 lb.
  • Caster Type Plastic Glides
  • Standards GREENGUARD CERTIFIED
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.