Skip Content

WG
SAFCO

Black Leather Big and Tall Desk Chair 23" Back Height, Arm Style: Fixed

  • Item # 49H950
  • My Part #
  • Mfr. Model # 3501BL
  • Catalog Page # N/A
  • UNSPSC # 56101504
Big/Tall Chair,Leather,Blk,19-22"Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $617.00 / each

Web Price $617.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 60.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Office Chair Style Big-and-Tall,Desk Chairs
  • Item Big and Tall Desk Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Black
  • Back Material Family Leather
  • Seat Material Leather
  • Back Material Leather
  • Nominal Seat Height Range 19" to 22"
  • Seat Color Black
  • Weight Capacity 500 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 19-1/2"
  • Seat Height Max. 22-1/2"
  • Back Height 23"
  • Arm Style Fixed
  • Caster Type Multisurface
  • Overall Height 26"
  • Overall Width 21-1/2"
  • Overall Depth 22"
  • Seat Width 21-1/2"
  • Seat Depth 22"
  • Back Width 22"
  • Number of Casters 5
  • Number of Glides 0
  • Series Serenity
  • Back Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.