Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
SAFCO

Black Leather Big and Tall Desk Chair 26" Back Height, Arm Style: Fixed

  • Item # 49H949
  • My Part #
  • Mfr. Model # 3500BL
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Leather Big and Tall Desk Chair 26" Back Height, Arm Style: Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Big-and-Tall,Desk Chairs
  • Item Big and Tall Desk Chair
  • Office Chair Arm Style Fixed
  • Back Color Family Black
  • Back Material Family Leather
  • Seat Material Leather
  • Back Material Leather
  • Nominal Seat Height Range 19" to 22"
  • Seat Color Black
  • Weight Capacity 500 lb.
  • Assembled/Unassembled Assembled
  • Seat Height Min. 19-1/2"
  • Seat Height Max. 22-1/2"
  • Back Height 26"
  • Arm Style Fixed
  • Caster Type Multisurface
  • Overall Height 26"
  • Overall Width 21-1/2"
  • Overall Depth 22"
  • Seat Width 21-1/2"
  • Seat Depth 22"
  • Back Width 22"
  • Number of Casters 5
  • Number of Glides 0
  • Series Serenity
  • Back Color Black
  • Features Pneumatic Seat Height Adjustment, 360 Degrees Swivel, Tilt Tension, Tilt Lock
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.