Skip Content
TP
SAFCO

Black Fabric Task Chair 22-1/2" Back Height, Arm Style: Adjustable

  • Item # 49KD20
  • My Part #
  • Mfr. Model # 7063BL
  • Catalog Page # N/A
  • UNSPSC # 56101504
Task Chair,Fabric,Black,17-21" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $417.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 64.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Office Chair Style Task Chairs
  • Office Chair Arm Style Adjustable
  • Back Color Family Black
  • Back Material Family Fabric
  • Seat Material Fabric
  • Back Material Fabric
  • Nominal Seat Height Range 17" to 21"
  • Seat Color Black
  • Weight Capacity 250 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 17-1/2"
  • Seat Height Max. 21"
  • Back Height 22-1/2"
  • Arm Style Adjustable
  • Caster Type Mushroom Glides
  • Overall Height 41"
  • Overall Width 25-1/2"
  • Overall Depth 24-1/2"
  • Seat Width 25-1/2"
  • Seat Depth 24-1/2"
  • Back Width 24-1/2"
  • Number of Casters 0
  • Number of Glides 5
  • Series Adatti
  • Back Color Black
  • Base Material Steel
  • Base Color Black
  • Features Frameless Ventilated Back
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.