Skip Content

DG
SAFCO

Black Fabric Desk Chair 22" Back Height, Arm Style: No Arm

  • Item # 49KC79
  • My Part #
  • Mfr. Model # 3590BL
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Fabric Desk Chair 22" Back Height, Arm Style: No Arm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Office Chair Style Desk Chairs
  • Item Desk Chair
  • Office Chair Arm Style No Arm
  • Back Color Family Black
  • Back Material Family Fabric
  • Seat Material Fabric
  • Back Material Fabric
  • Nominal Seat Height Range 19" to 22"
  • Seat Color Black
  • Weight Capacity 400 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 19"
  • Seat Height Max. 22"
  • Back Height 22"
  • Arm Style No Arm
  • Caster Type Carpet
  • Overall Height 45-1/2"
  • Overall Width 25"
  • Overall Depth 25"
  • Seat Width 23"
  • Seat Depth 22"
  • Back Width 25"
  • Number of Casters 5
  • Number of Glides 0
  • Series Optimus
  • Back Color Black
  • Base Style 5-Star
  • Base Material Steel
  • Base Color Black
  • Features Pneumatic Seat Height Adjustable Swivel, Locking Tilt Control with Adjustable Tilt Tension, Back Height Adjustment
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.