Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SAFCO

Ball Chair,Fabric,Gray,23 to 23" Seat Ht

  • Item # 49KC93
  • My Part #
  • Mfr. Model # 4750GR
  • Catalog Page # N/A
  • UNSPSC # 56101504
Ball Chair,Fabric,Gray,23 to 23" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Ball Chair
  • Series Zenergy
  • Overall Height 23"
  • Overall Width 22-1/2"
  • Overall Depth 22-1/2"
  • Seat Width 17-1/2"
  • Seat Depth 17-1/2"
  • Back Height 23"
  • Back Width 17-1/2"
  • Seat Color Gray
  • Back Color Gray
  • Frame Color Gray
  • Seat Material Fabric
  • Back Material Fabric
  • Frame Material Steel
  • Assembled/Unassembled Unassembled
  • Arm Style No Arm
  • Weight Capacity 250 lb.
  • Features Seat Height with Fully Inflated 17-1/2" Anti-Burst Plastic Exercise
  • Caster Type Mushroom Glides
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.