DG
SAFCO

Adjustable Table, 24 in.D, 60 in.W, Steel

  • Item # 49EW89
  • My Part #
  • Mfr. Model # 1960GRBL
  • Catalog Page # N/A
  • UNSPSC # 56101519
Adjustable Table, 24 in.D, 60 in.W, Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Electric Height-Adjustable Table
  • Series Height Adjustable Table
  • Overall Width 60"
  • Height Range 25" to 51"
  • Overall Depth 24"
  • Color Top Gray
  • Color Base Black
  • Base Material Steel
  • Top Material Compressed Wood
  • Assembly Required
  • Standards CUL Listed
  • Includes (2) Cable Grommets, Vinyl Edge Band, Power Cord, Control Box,Control Switch, Cable Clips, Noise Attenuation Pads, Feet with Leveling Studs
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms