Skip Content

DG
SAFCO

Adjustable Literature Organizer,Oak

  • Item # 20C625
  • My Part #
  • Mfr. Model # 9420MO
  • Catalog Page # N/A
  • UNSPSC # 44111512
Adjustable Literature Organizer,Oak close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Adjustable Literature Organizer
  • Construction Solid Fiberboard\Hardboard\Particleboard
  • Height 16"
  • Width 19-1/2"
  • Depth 12"
  • Color Oak
  • Number of Compartments 12
  • Load Capacity 15 lbs.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.