Skip Content

DG
SAFCO

65" H x 22-1/2" W White Pedestal Display Board, Dry Erase Style

  • Item # 24T899
  • My Part #
  • Mfr. Model # 4118BL
  • Catalog Page # N/A
  • UNSPSC # 55121903
Pedestal Display Board close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pedestal Display Board
  • Board Style Dry Erase
  • Board Material Magnetic Dry-Erase
  • Board Frame Material Plastic
  • Board Color White
  • Frame Color Black
  • Width 22-1/2"
  • Height 65"
  • Mounting/Mobility Type Pedestal
How can we improve our Technical Specifications?

Compliance and Restrictions

None