Skip Content

DG
SAFCO

28" x 14-3/4" x 26" Open Top Mobile File, Black

  • Item # 20C517
  • My Part #
  • Mfr. Model # 5373BL
  • Catalog Page # N/A
  • UNSPSC # 56101702
Open Top Mobile File,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Open Top Mobile File
  • Overall Width 28"
  • Overall Depth 14-3/4"
  • Overall Height 26"
  • Construction Steel/Laminate
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms