Skip Content

DG
SAFCO

25-1/4" x 17-1/4" x 26-3/4" Personal Mobile Storage Center, Cherry/Black

  • Item # 20C524
  • My Part #
  • Mfr. Model # 5377BL
  • Catalog Page # N/A
  • UNSPSC # 56101702
Personal Storage Center,Cherry/Blk close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Personal Mobile Storage Center
  • Overall Width 25-1/4"
  • Overall Depth 17-1/4"
  • Overall Height 26-3/4"
  • Construction Steel/Polycarbonate
  • Color Cherry/Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms