DG
SAFCO

15-3/4" x 17" x 27" Double File Cart w/Drawers, Black

  • Item # 20C490
  • My Part #
  • Mfr. Model # 5212BL
  • Catalog Page # N/A
  • UNSPSC # 56101702
15-3/4" x 17" x 27" Double File Cart w/Drawers, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Double File Cart w/Drawers
  • Overall Width 15-3/4"
  • Overall Depth 17"
  • Overall Height 27"
  • Construction Steel
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms