Skip Content

DG
SAFCO

13-1/2" x 19-1/4" x 28" Mobile File Holder, Black

  • Item # 6CGT9
  • My Part #
  • Mfr. Model # 5361BL
  • Catalog Page # N/A
  • UNSPSC # 56101702
13-1/2" x 19-1/4" x 28" Mobile File Holder, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mobile File Holder
  • Type Locking
  • File Size Letter
  • Overall Width 13-1/2"
  • Overall Depth 19-1/4"
  • Overall Height 28"
  • Construction Steel
  • Color Black
  • Finish Powder Coated
  • Includes Locking Top and a Lower Storage Shelf, (4) 2" Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms