Navigation Menu New

Access My Account, Order History, Lists and more here.

783EP9 96484GY UNSPSC # 56101504

Sabre Sectional Chair Gray: 30 1/2 in Wd, 32 in Lg, 33 in Ht, 500 lb Wt Capacity, Gray

  • Item # 783EP9
  • Mfr. Model # 96484GY
  • UNSPSC # 56101504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Sabre Sectional Chair Gray: 30 1/2 in Wd, 32 in Lg, 33 in Ht, 500 lb Wt Capacity, Gray

  • Item # 783EP9
  • Mfr. Model # 96484GY
  • UNSPSC # 56101504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Sabre Sectional Chair Gray
  • Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
  • Width 30 1/2 in
  • Length 32 in
  • Diameter Not Applicable
  • Color Gray
  • Leg Color Gray
  • Frame Material High Impact "No Break" UV Stabilized Polyethylene
  • Surface Material Polyethylene
  • Height 33 in
  • Weight Capacity 500 lb
  • Assembly Bolt to The Wall/Bolt to The Floor
  • Standards Flame Retardant, ISO
  • Features Molded Design for Increased Strength, One Piece, Stain Resistant, Tamperproof Screws
  • Ligature Resistant Yes
Back to Top