Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SABRE RED

Pepper Gel,Key Ring,Black

  • Item # 39J425
  • My Part #
  • Mfr. Model # HC-14-CPG-BK-US
  • Catalog Page # N/A
  • Catalog Group # H1742
  • UNSPSC # 46101601
Pepper Gel,Key Ring,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.

View More

Technical Specs

  • Item Pepper Gel
  • Type Key Ring
  • Approx. No. of Shots 25
  • Overall Height (In.) 3.50
  • Container Size 0.54 oz.
  • Spray Line Length (Ft.) 10
  • Color Black
  • Contains Gel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: HI.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms