Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SABRE

Pepper Gel, Duty Belt, Red, 3 oz

  • Item# 45A293
  • Mfr. Model# 52CFT30-G
  • Catalog Page# N/A
  • UNSPSC# 46101601
Pepper Gel,Duty Belt,Red,3 oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Restricted: This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1-800-GRAINGER (1-800-472-4643) to order.

Clearance Price $4.59 / each

Price $31.15 / each

Activate Now

to save with

Select AdvantageSM

Jump to:
  • Shipping Weight 0.32 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pepper Gel formula minimizes misting, making it safe for indoor use. Gel also reduces wind blowback.

View More

Technical Specs

  • Item Pepper Gel
  • Type Duty Belt
  • Approx. No. of Shots 13
  • Overall Height (In.) 6-2/5
  • Container Size 3 oz.
  • Spray Line Length (Ft.) 15 to 20
  • Color Red
  • Contains Gel
  • Includes Flip Top
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.