Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

S & W MANUFACTURING Leveling Mount: 5/8"-11, 4 in Bolt Lg, Stainless Steel Bolt, Stainless Steel

Item 
14H405
Mfr. Model 
SSW-3A-316

Product Details

Catalog Page
1177
Brand
S & W MANUFACTURING
Leveling Mount Type
Swiveling Stud
Thread Size
5/8"-11
Base Dia.
2.5 in
Load Capacity
6000 lb
Height
5.25 in
Hex
7/8 in
Bolt Length
4 in
Material
316 Stainless Steel
Includes
Locking Nut
Construction
Stainless Steel
Base Material
316 Stainless Steel
Bolt Material
Stainless Steel
Manufacturer Part Number
SSW-3A-316
System of Measurement
Inch
UNSPSC
23153130
Country of Origin
USA (subject to change)
Product Description

These swiveling-stud leveling feet help absorb stress and level out the equipment on uneven surfaces.