Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

S & W MANUFACTURING Leveling Mount: 1/4"-20, 1.25 in Bolt Lg, Stainless Steel Bolt, 1 in Base Dia.

Item 
14H397
Mfr. Model 
SSW-0-316

Product Details

Catalog Page
1177
Brand
S & W MANUFACTURING
Leveling Mount Type
Swiveling Stud
Thread Size
1/4"-20
Base Dia.
1 in
Load Capacity
1000 lb
Height
1.94 in
Hex
1/2 in
Bolt Length
1.25 in
Material
316 Stainless Steel
Includes
Locking Nut
Construction
Stainless Steel
Base Material
Stainless Steel
Bolt Material
Stainless Steel
Manufacturer Part Number
SSW-0-316
System of Measurement
Inch
UNSPSC
23153130
Country of Origin
USA (subject to change)
Product Description

These swiveling-stud leveling feet help absorb stress and level out the equipment on uneven surfaces.