Skip Content

DG
S & W

Leveling Mount, Swiveling Stud, 10,000 lb. Load Capacity, 10-1/4" Height, Stainless Steel

  • Item # 4TUU4
  • My Part #
  • Mfr. Model # BSMNYLD58
  • Catalog Page # N/A
  • UNSPSC # 23153130
Leveling Mount, Swiveling Stud, 10,000 lb. Load Capacity, 10-1/4" Height, Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Leveling Mount
  • Leveling Mount Type Swiveling Stud
  • Thread Size M20
  • Base Dia. 5"
  • Load Capacity 10,000 lb.
  • Height 10-1/4"
  • Hex 1-1/16"
  • Bolt Length 8"
  • Base Nylon
  • Construction Stainless Steel
  • Finish Stainless Steel
  • Includes Locking Nut
How can we improve our Technical Specifications?

Compliance and Restrictions

None