Skip Content

DG
S & W

Leveling Mount, Swiveling Stud, 10,000 lb. Load Capacity, 10-1/4" Height, Clear Zinc

  • Item # 4TTR2
  • My Part #
  • Mfr. Model # BNYLE58
  • Catalog Page # N/A
  • UNSPSC # 23153130
Leveling Mount,Swivel Stud,1-8,5 in Base close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Leveling Mount
  • Leveling Mount Type Swiveling Stud
  • Thread Size 1-8
  • Base Dia. 5"
  • Load Capacity 10,000 lb.
  • Height 10-1/4"
  • Hex 1-3/8"
  • Bolt Length 8"
  • Base Nylon
  • Construction Steel
  • Finish Clear Zinc
  • Includes Locking Nut
How can we improve our Technical Specifications?

Compliance and Restrictions

None