Skip Content

DG
S & W

Leveling Mount, Boltless, 3750 lb. Load Capacity, 1-3/4" Height, Stainless Steel

  • Item # 4TTD4
  • My Part #
  • Mfr. Model # BSNYLC3-TEL
  • Catalog Page # 1265
  • UNSPSC # 23153130
Leveling Mount,Boltless,5/8-11,3 in Base close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Leveling Mount
  • Leveling Mount Type Boltless
  • Thread Size 5/8-11
  • Base Dia. 3"
  • Load Capacity 3750 lb.
  • Height 1-3/4"
  • Hex 7/8"
  • Base Nylon w/ Non-Skid Pad
  • Construction Stainless Steel
  • Finish Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None