Skip Content

DG
S & W

Leveling Mount, Boltless, 4000 lb. Load Capacity, 1-5/8" Height, Stainless Steel

  • Item # 4TRZ1
  • My Part #
  • Mfr. Model # BSNYLB2-T
  • Catalog Page # N/A
  • UNSPSC # 23153130
Leveling Mount,Boltless,1/2-13,2 in Base close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Leveling Mount
  • Leveling Mount Type Boltless
  • Thread Size 1/2-13
  • Base Dia. 2"
  • Load Capacity 4000 lb.
  • Height 1-5/8"
  • Hex 3/4"
  • Base Nylon
  • Construction Stainless Steel
  • Finish Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.