Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
S & W

Leveling Mount, Boltless, 7500 lb. Load Capacity, 2" Height, Clear Zinc

  • Item # 4TRY2
  • Mfr. Model # BNYLD4-T
  • Catalog Page # N/A
  • UNSPSC # 23153130
Leveling Mount, Boltless, 7500 lb. Load Capacity, 2" Height, Clear Zinc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Leveling Mount
  • Leveling Mount Type Boltless
  • Thread Size 3/4-10
  • Base Dia. 4"
  • Load Capacity 7500 lb.
  • Height 2"
  • Hex 1-1/16"
  • Base Nylon
  • Construction Steel
  • Finish Clear Zinc
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms