Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
S & W

Leveling Mount, Anti-Vibration, 6500 lb. Load Capacity, 4-7/16" Height, Stainless Steel

  • Item # 4TRX1
  • Mfr. Model # SLP4-E3L
  • Catalog Page # N/A
  • UNSPSC # 23153130
Leveling Mount, Anti-Vibration, 6500 lb. Load Capacity, 4-7/16" Height, Stainless Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Leveling Mounts

Technical Specs

  • Item Leveling Mount
  • Leveling Mount Type Anti-Vibration
  • Thread Size 1-8
  • Base Dia. 4"
  • Load Capacity 6500 lb.
  • Height 4-7/16"
  • Hex 1-3/8"
  • Bolt Length 3"
  • Base Stainless Steel w/ Anti-Vibration Pad
  • Construction Stainless Steel
  • Finish Stainless Steel
  • Includes 2 Locking Nuts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms