Skip Content

DG
S & W

Leveling Mount, Anti-Vibration, 1500 lb. Load Capacity, 7-7/16" Height, Stainless Steel

  • Item # 4TRU3
  • My Part #
  • Mfr. Model # SLP1-A6L
  • Catalog Page # 1225
  • UNSPSC # 23153130
Leveling Mount, Anti-Vibration, 1500 lb. Load Capacity, 7-7/16" Height, Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Stabilize equipment with a 10° to 15° swivel in every direction.

View More

Technical Specs

  • Item Leveling Mount
  • Leveling Mount Type Anti-Vibration
  • Thread Size 3/8-16
  • Base Dia. 2"
  • Load Capacity 1500 lb.
  • Height 7-7/16"
  • Hex 3/4"
  • Bolt Length 6"
  • Base Stainless Steel w/ Anti-Vibration Pad
  • Construction Stainless Steel
  • Finish Stainless Steel
  • Includes 2 Locking Nuts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.