Skip Content

DG
S & W

Leveling Mount, Swiveling Stud, 3500 lb. Load Capacity, 7-1/16" Height, Stainless Steel

  • Item # 4TRL6
  • My Part #
  • Mfr. Model # SLP3-B6
  • Catalog Page # 1225
  • UNSPSC # 23153130
Level Mount,Swivel Stud,1/2-13,3in Base close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Stabilize equipment with a 10° to 15° swivel in every direction.

View More

Technical Specs

  • Item Leveling Mount
  • Leveling Mount Type Swiveling Stud
  • Thread Size 1/2-13
  • Base Dia. 3"
  • Load Capacity 3500 lb.
  • Height 7-1/16"
  • Hex 3/4"
  • Bolt Length 6"
  • Base Stainless Steel
  • Construction Stainless Steel
  • Finish Stainless Steel
  • Includes 2 Locking Nuts
How can we improve our Technical Specifications?

Compliance and Restrictions

None