Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
S & W

Leveling Mount, Swiveling Stud, 7500 lb. Load Capacity, 7-1/16" Height, Clear Zinc

  • Item # 4TRJ8
  • Mfr. Model # LP4-E6
  • Catalog Page # N/A
  • UNSPSC # 23153130
Leveling Mount, Swiveling Stud, 7500 lb. Load Capacity, 7-1/16" Height, Clear Zinc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Leveling Mounts

Technical Specs

  • Item Leveling Mount
  • Leveling Mount Type Swiveling Stud
  • Thread Size 1-8
  • Base Dia. 4"
  • Load Capacity 7500 lb.
  • Height 7-1/16"
  • Hex 1-3/8"
  • Bolt Length 6"
  • Base Steel
  • Construction Steel
  • Finish Clear Zinc
  • Includes 2 Locking Nuts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms