Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
S & W

Leveling Mount, Anti-Vibration, 11,800 lb. Load Capacity, 2-1/2" Height, Yellow Zinc

  • Item# 4TRF9
  • Mfr. Model# TSW-5H
  • Catalog Page# N/A
  • UNSPSC# 23153130
Leveling Mount, Anti-Vibration, 11,800 lb. Load Capacity, 2-1/2" Height, Yellow Zinc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Leveling Mounts

Technical Specs

  • Item Leveling Mount
  • Leveling Mount Type Anti-Vibration
  • Thread Size 1-8
  • Base Dia. 4"
  • Load Capacity 11,800 lb.
  • Height 2-1/2"
  • Hex 1-3/8"
  • Base Steel w/ Anti-Vibration Pad
  • Construction Steel
  • Finish Yellow Zinc
  • Includes Jam Nut
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None