Skip Content

DG
S & W

Leveling Mount, Anti-Vibration, 2400 lb. Load Capacity, 1-3/4" Height, Yellow Zinc

  • Item # 4TRF3
  • My Part #
  • Mfr. Model # TSW-2H
  • Catalog Page # N/A
  • UNSPSC # 23153130
Level Mount,Anti-Vibe,1/2-13,1-7/8 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Leveling Mounts

Technical Specs

  • Item Leveling Mount
  • Leveling Mount Type Anti-Vibration
  • Thread Size 1/2-13
  • Base Dia. 1-7/8"
  • Load Capacity 2400 lb.
  • Height 1-3/4"
  • Hex 3/4"
  • Base Steel w/ Anti-Vibration Pad
  • Construction Steel
  • Finish Yellow Zinc
  • Includes Jam Nut
How can we improve our Technical Specifications?

Compliance and Restrictions

None