Skip Content

DG
S & W

Leveling Mount, Boltless, 200 lb. Load Capacity, 13/16" Height, Yellow Zinc

  • Item # 4TPW2
  • My Part #
  • Mfr. Model # NDTS-0
  • Catalog Page # 1224
  • UNSPSC # 23153130
Leveling Mount,Boltless,1/4-20,1 in Base close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Leveling Mount
  • Leveling Mount Type Boltless
  • Thread Size 1/4-20
  • Base Dia. 1"
  • Load Capacity 200 lb.
  • Height 13/16"
  • Hex 1/2"
  • Base Delrin(R) w/ Non-Skid Pad
  • Construction Steel
  • Finish Yellow Zinc
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.