Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
S & W

Leveling Mount, Boltless, 15,000 lb. Load Capacity, 2" Height, Stainless Steel

  • Item # 4NYJ4
  • Mfr. Model # NSTS-5
  • Catalog Page # 1265
  • UNSPSC # 23153130
Leveling Mount, Boltless, 15,000 lb. Load Capacity, 2" Height, Stainless Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Leveling Mount
  • Leveling Mount Type Boltless
  • Thread Size 1-8
  • Base Dia. 4"
  • Load Capacity 15,000 lb.
  • Height 2"
  • Hex 1-3/8"
  • Base Stainless Steel w/ Non-Skid Pad
  • Construction Steel
  • Finish Stainless Steel
  • Includes Jam Nut
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms