Skip Content

WG
S & W

Leveling Mount, Swiveling Stud, 5500 lb. Load Capacity, 3-5/8" Height, Yellow Zinc

  • Item # 2G406
  • My Part #
  • Mfr. Model # NSW-4
  • Catalog Page # 1266
  • UNSPSC # 23153130
Level Mount,Swivel Stud,3/4-10,3in Base close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Leveling Mounts

Technical Specs

  • Item Leveling Mount
  • Leveling Mount Type Swiveling Stud
  • Thread Size 3/4-10
  • Base Dia. 3"
  • Load Capacity 5500 lb.
  • Height 3-5/8"
  • Hex 1-1/16"
  • Bolt Length 2"
  • Base Steel w/ Non-Skid Pad
  • Construction Steel
  • Finish Yellow Zinc
  • Includes Locking Nut
How can we improve our Technical Specifications?

Compliance and Restrictions

None