Skip Content
DG
S & W

Leveling Mount, Swiveling Stud, 1800 lb. Load Capacity, 3-1/2" Height, Stainless Steel

  • Item # 1XEW3
  • My Part #
  • Mfr. Model # SSWD-4
  • Catalog Page # 1266
  • UNSPSC # 23153130
Level Mount,Swivel Stud,3/4-10,3in Base close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Leveling Mount
  • Leveling Mount Type Swiveling Stud
  • Thread Size 3/4-10
  • Base Dia. 3"
  • Load Capacity 1800 lb.
  • Height 3-1/2"
  • Hex 1-1/16"
  • Bolt Length 2"
  • Base Delrin(R)
  • Construction Stainless Steel
  • Finish Stainless Steel
  • Includes Locking Nut
How can we improve our Technical Specifications?

Compliance and Restrictions

None